Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Adjustable Workstation, 2000 mm Eluplan Worktop

  • Mfr # Z9E823 145

  • Zoro # G110591464


product price: $6,884.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Eluplan
Overall Depth
800mm
Load Capacity
250kg
Overall Width
2,000mm
Workbench/Work Table Type
145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9E823 145
Zoro #
G110591464
UPC #
4067263410522
Country of Origin
Germany

Dimensions

Overall Depth
800mm
Overall Width
2,000mm

Details

Material
Eluplan
Load Capacity
250kg
Workbench/Work Table Type
145

Description

700-1000mm height adjustment workstation, eluplan worktop, 2000mm length, 800mm depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.