
HSS Co8 High Performance End Mill, Uncoated, 8 mm
Mfr # 191850 8
Zoro # G614376437
product price: $35.69
/eaKey Features
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Shank Tolerance
h6
Tolerance Nominal Diameter
js12
Coolant Through
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191850 8
Zoro #
G614376437
UPC #
-
Country of Origin
South Africa
Dimensions
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Tolerance Nominal Diameter
js12
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Milling Diameter
8 mm
Shank Dia.
10 mm
Length of Cut
20 mm
Overall Length
65 mm
Details
Correction Factor Fz
1.25
Shank Tolerance
h6
Coolant Through
no
Color Ring
without
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Milling profile
NF
Helix Angle
30 Degrees
End Mill Style
Square
Shank Type
DIN 1835 B to h6
Number of Flutes
4
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Description
Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.