Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 Roughing End Mill, Uncoated, 18 mm

  • Mfr # 192520 18

  • Zoro # G314376775


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Angle
45 Degrees
Milling profile
WR
Color Ring
yellow
Tolerance Nominal Diameter
js14
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192520 18
Zoro #
G314376775
UPC #
-
Country of Origin
Japan

Dimensions

Tolerance Nominal Diameter
js14
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
63 mm
Corner Chamfer Width at 45°
0.5 mm
Overall Length
123 mm
Length of Cut
63 mm
Milling Diameter
18 mm
Shank Dia.
16 mm

Details

Corner Chamfer Angle
45 Degrees
Milling profile
WR
Color Ring
yellow
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.075 mm
Standard
DIN 844 B
Coolant Through
no
Shank Tolerance
h6
Correction Factor Fz
1.25
End Mill Style
Chamfer
Shank Type
DIN 1835 B to h6
Finish
uncoated
Number of Flutes
3
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Helix Angle
36 Degrees

Description

Relief ground knuckle form profile. Center cutting teeth for plunging. Wide, precision ground chip flutes. Special chip angle for aluminium and non-ferrous metals. Advantage: Suitable for high machining volumes due to the large flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.