Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 35 mm

  • Mfr # 192600 35

  • Zoro # G714377006


product price: $140.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Chamfer
Shank Type
DIN 1835 B to h6
Number of Flutes
6
Shank Dia.
32 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 35
Zoro #
G714377006
UPC #
-
Country of Origin
South Africa

Dimensions

Shank Dia.
32 mm
Overall Length
133 mm
Length of Cut
53 mm
Milling Diameter
35 mm
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
53 mm
Tolerance Nominal Diameter
k12
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
53 mm

Details

End Mill Style
Chamfer
Shank Type
DIN 1835 B to h6
Number of Flutes
6
Helix Angle
30 Degrees
Cutting Direction
horizontal and oblique
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
Type of Product
End Mill
Color Ring
without
Coolant Through
no
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Milling profile
NR
Shank Tolerance
h6
Standard
DIN 844 B

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.