Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 16 mm

  • Mfr # 191635 16

  • Zoro # G514374892


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Length of Cut
32 mm
Number of Flutes
4
Coolant Through
no
Maximum Cutting Depth Ap Max When Slot Milling From Solid
24 mm
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 16
Zoro #
G514374892
UPC #
-
Country of Origin
Austria

Dimensions

Length of Cut
32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
24 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Milling Diameter
16 mm
Shank Dia.
16 mm
Overall Length
92 mm
Tolerance Nominal Diameter
k12

Details

Number of Flutes
4
Coolant Through
no
Type
N
Standard
DIN 844 B
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.066 mm
Type of Product
End Mill
Color Ring
green
Correction Factor Fz
1.25
Shank Tolerance
h6
End Mill Style
Square
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
End Mill Material
Powdered Metal
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Corner Chamfer Angle
90 Degrees

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.