Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM MTC Roughing End Mill, TiAlN Coated, 6 mm

  • Mfr # 192895 6

  • Zoro # G714378157


product price: $57.49
/ea

Key Features

Helix Angle
45 Degrees
End Mill Style
Chamfer
Milling Diameter
6 mm
Overall Length
57 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192895 6
Zoro #
G714378157
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
6 mm
Overall Length
57 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.2 mm

Details

Helix Angle
45 Degrees
End Mill Style
Chamfer
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
MTC
Finish
TiAlN
Shank Type
DIN 1835 B to h6
End Mill Material
Powdered Metal
Corner Chamfer Angle
45 Degrees
Standard
DIN 844
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.014 mm
Coolant Through
no
Color Ring
green
Milling profile
HRF
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.014 mm

Description

SPM substrate with very high cobalt content. Combines the hardness of solid carbide with the toughness of PM steel. Dynamic special knuckle profile for roughing. For use as a universal roughing end mill Center cutting edge geometry for plunging. Application: For very high metal removal rates and increased machining volumes. Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.