Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4170523
  • Zoro # G7679563

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170523
Zoro #
G7679563
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412UR
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
ANSI Number
TNMG333UR
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Secondary Material Application ISO Code
K
Coating Process
CVD
Shape
Triangle
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
WP25CT
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Material - Machining
Carbide
Included Angle
60 Degrees
ANSI Code
TNMG333UR
Chip-Breaker Code
UR
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.