Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, 1/2 in, 0.0468 in
- Mfr # 6730901
- Zoro # G0195888
product price:Â
$
15.19
/ea
Key Features
Inscribed Circle
1/2 in
Grade
WP25CT
Corner Radius
0.0468 in
Insert Thickness
1/4 in
Cutting Application
Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6730901
- Zoro #
- G0195888
- UPC #
- -
- Country of Origin
- India
- Item
- Diamond Turning Insert
- Inscribed Circle
- 1/2 in
- Grade
- WP25CT
- Cutting Application
- Turning
Dimensions
- Corner Radius
- 0.0468 in
- Insert Thickness
- 1/4 in
- Cutting Edge Length
- 0.6104 in
- Insert Hole Size
- 0.2031 in
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.