Shop GARANT
See all product information
Create Account
Indexable insert for turning, Diamond, CNMG, Carbide
- Mfr # 250341 HB7120-1
- Zoro # G809578332
product price:Â
$
28.45
/ea
Sold in multiples of 10 for
$284.50
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
VG
Insert Material
Carbide
Insert Application
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250341 HB7120-1
- Zoro #
- G809578332
- UPC #
- 4045197928016
- Country of Origin
- Japan
- Item
- Indexable insert for turning
- Insert Shape
- Diamond
- Insert Style
- CNMG
- Chip-Breaker
- VG
- Grade
- HB7120-1
- Insert Material
- Carbide
- Insert Application
- M
- Application
- M
- Workpiece Material
- Carbide
- Cutting Speed
- 70 m/min
- Number of Inserts
- 4
- ISO Code
- CNMG 190616
- Cutting Conditions
- Continuous
- Feed
- 0.25-mm/rev.
- Drilling Conditions
- Continuous
- Indexable Insert Profile
- Neutral
- Insert profile
- Neutral
- Profile
- Roughing
- Indexable insert profile
- neutral
- Geometry Code
- 644
Dimensions
- Corner radius
- 1.6 mm
- Max. Cutting Depth
- 6.75 mm
- Cutting Depth
- 1.5 mm
- Min. Cutting Depth
- 1.05 mm
Description
CNMG 190616 HB7120-1 Grade: HB7120-1 Chip breaker: VG Cutting depth ap: 1.5 - 6 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 70 - 240 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.