Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4171060
  • Zoro # G2812378

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171060
Zoro #
G2812378
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408ML
Cast Iron (K) Compatibility
Yes
Coating
Tin
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
8
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
CNMG432ML
Hardened (H) Compatibility
No
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Style
On Two Sides
Finish - Machining
TiN
Shape
Rhombic
Secondary Material Application ISO Code
P
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Manufacturer Grade
WP15CT
Material - Machining
Carbide
Insert Holding Type
Straight Hole
ANSI Code
CNMG432ML
Cutting Application
Turning
Secondary Material Application
Steel
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Chip-Breaker Code
ML
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.