Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5301400
  • Zoro # G2816447

product price: 
$
15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5301400
Zoro #
G2816447
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408UR
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
AlTiSiN
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
ANSI Number
CNMG432UR
No. of Edges
8
Hardened (H) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Primary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Cutting Application
Turning
ANSI Code
CNMG432UR
Included Angle
80 Degrees
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Manufacturer Grade
WS10PT
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG432UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.