Indexable insert for turning, Diamond, DNMG, Carbide

  • Mfr # 250670 HB7020
  • Zoro # G209578321
product price: 
$
9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
SS
Insert Material
Carbide
Insert Application
P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250670 HB7020
Zoro #
G209578321
UPC #
4045197948915
Country of Origin
Japan

Dimensions

Depth
0.3 mm
Corner radius
0.4 mm
Min. Cutting Depth
0.25 mm
Max. Cutting Depth
3.75 mm
Cutting Depth
0.3 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
SS
Grade
HB7020
Insert Material
Carbide
Insert Application
P
Coating
coated
Workpiece Material
Carbide
Application
P
Cutting Speed
150 m/min
Cutting Conditions
Slightly Interrupted
Number of Inserts
4
Indexable Insert Profile
Neutral
Drilling Conditions
Slightly Interrupted
Feed
0.1-mm/rev.
ISO Code
DNMG 150404
Profile
Finishing
Geometry Code
431
Indexable insert profile
neutral

Description

DNMG 150404 HB7020 Grade: HB7020 Chip breaker: SS Cutting depth ap: 0.3 - 2 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 150 - 400 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews