Shop GARANT

Indexable insert for turning, Diamond, DNMG, Carbide

  • Mfr # 250670 HB7120-1
  • Zoro # G609578358

product price: 
$
17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
VS
Insert Material
Carbide
Insert Application
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250670 HB7120-1
Zoro #
G609578358
UPC #
4045197928627
Country of Origin
Japan

Dimensions

Depth
0.3 mm
Corner radius
0.4 mm
Max. Cutting Depth
3.75 mm
Min. Cutting Depth
0.25 mm
Cutting Depth
0.3 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
VS
Grade
HB7120-1
Insert Material
Carbide
Insert Application
M
Workpiece Material
Carbide
Application
M
Coating
coated
Drilling Conditions
Continuous
Indexable Insert Profile
Neutral
Cutting Conditions
Continuous
ISO Code
DNMG 150404
Feed
0.1-mm/rev.
Number of Inserts
4
Cutting Speed
90 m/min
Geometry Code
431
Profile
Finishing
Indexable insert profile
neutral

Description

DNMG 150404 HB7120-1 Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.3 - 2 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 90 - 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.