Shop GARANT
See all product information
Create Account
Indexable insert for turning, Diamond, DNMG, Carbide
- Mfr # 250670 HB7035-1
- Zoro # G409195489
product price:Â
$
17.35
/ea
Sold in multiples of 10 for
$173.50
Key Features
Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
SS
Insert Material
Carbide
Insert Application
P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250670 HB7035-1
- Zoro #
- G409195489
- UPC #
- 4045197948922
- Country of Origin
- Japan
- Item
- Indexable insert for turning
- Insert Shape
- Diamond
- Insert Style
- DNMG
- Chip-Breaker
- SS
- Grade
- HB7035-1
- Insert Material
- Carbide
- Insert Application
- P
- ISO Number
- DNMG 150404
- No. of Edges
- 4
- Application
- Steel Based on Material Code P
- Coating
- Coated
- Workpiece Material
- Carbide
- Type
- Indexable insert for turning
- Indexable Insert Profile
- Neutral
- Cutting Conditions
- Heavily Interrupted
- Cutting Speed
- 120 m/min
- Number of Inserts
- 4
- ISO Code
- DNMG 150404
- Feed
- 0.1-mm/rev.
- Drilling Conditions
- Heavily Interrupted
- Indexable insert profile
- neutral
- Profile
- Finishing
- Geometry Code
- 431
Dimensions
- Corner radius
- 0.4 mm
- Min. Cutting Depth
- 0.25 mm
- Max. Cutting Depth
- 3.75 mm
- Cutting Depth
- 0.3 mm
Description
DNMG 431 / DNMG 150404 Turning InsertGrade: HB7035-1Chip breaker: SSCutting depth ap: 0.3 - 2 mmFeed f: 0.1 - 0.4 mm/rev.Cutting speed vc main application: 120 - 350 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.