Indexable insert for turning, Diamond, DNMG, Carbide

  • Mfr # 250769 HB7010-1
  • Zoro # G309578597
product price: 
$
17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
SM
Insert Material
Carbide
Insert Application
P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250769 HB7010-1
Zoro #
G309578597
UPC #
4045197949141
Country of Origin
Japan

Dimensions

Corner radius
1.2 mm
Min. Cutting Depth
0.8 mm
Cutting Depth
0.5 mm
Max. Cutting Depth
3.75 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
SM
Grade
HB7010-1
Insert Material
Carbide
Insert Application
P
Coating
coated
Workpiece Material
Carbide
Application
P
Cutting Conditions
Continuous
Cutting Speed
120 m/min
Number of Inserts
4
Tolerance
M
ISO Code
DNMG 150412
Feed
0.2-mm/rev.
Drilling Conditions
Continuous
Indexable Insert Profile
Neutral
Profile
Skrubbearbejdning-sletbearbejdning
Geometry Code
433
Indexable insert profile
neutral

Description

DNMG 150412 HB7010-1 Grade: HB7010-1 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 5 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 120 - 440 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews