Indexable insert for turning, Diamond, DNMG, Carbide

  • Mfr # 250769 HB7035-1
  • Zoro # G509578595
product price: 
$
17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
SM
Insert Material
Carbide
Insert Application
P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250769 HB7035-1
Zoro #
G509578595
UPC #
4045197949165
Country of Origin
Japan

Dimensions

Corner radius
1.2 mm
Max. Cutting Depth
3.75 mm
Cutting Depth
0.5 mm
Min. Cutting Depth
0.8 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
SM
Grade
HB7035-1
Insert Material
Carbide
Insert Application
P
Workpiece Material
Carbide
Coating
coated
Application
P
Indexable Insert Profile
Neutral
Feed
0.2-mm/rev.
Tolerance
M
Cutting Speed
100 m/min
Cutting Conditions
Heavily Interrupted
Number of Inserts
4
ISO Code
DNMG 150412
Drilling Conditions
Heavily Interrupted
Profile
Skrubbearbejdning-sletbearbejdning
Indexable insert profile
neutral
Geometry Code
433

Description

DNMG 150412 HB7035-1 Grade: HB7035-1 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 5 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 100 - 320 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews