Indexable insert for turning, Diamond, DNMG, Carbide

  • Mfr # 250769 HB7020
  • Zoro # G009578590
product price: 
$
17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
SM
Insert Material
Carbide
Insert Application
P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250769 HB7020
Zoro #
G009578590
UPC #
4045197949158
Country of Origin
Japan

Dimensions

Corner radius
1.2 mm
Cutting Depth
0.5 mm
Min. Cutting Depth
0.8 mm
Max. Cutting Depth
3.75 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
SM
Grade
HB7020
Insert Material
Carbide
Insert Application
P
Workpiece Material
Carbide
Application
P
Coating
coated
Number of Inserts
4
ISO Code
DNMG 150412
Feed
0.2-mm/rev.
Cutting Speed
120 m/min
Cutting Conditions
Slightly Interrupted
Indexable Insert Profile
Neutral
Drilling Conditions
Slightly Interrupted
Tolerance
M
Geometry Code
433
Profile
Skrubbearbejdning-sletbearbejdning
Indexable insert profile
neutral

Description

DNMG 150412 HB7020 Grade: HB7020 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 5 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 120 - 350 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews