Zoro Homepage

Indexable Thread Mill, with Weldon Flat, 11.5mm Diameter

  • Mfr # 218000 11,5/12

  • Zoro # G516120329


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
219923
Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Insert Size
11
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218000 11,5/12
Zoro #
G516120329
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11
Shank Dia.
12 mm
Overall Length
70 mm
Max. Cutting Depth
35 mm
Effective Diameter
11.5 mm

Details

Clamp Screw
219923
Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Item
thread milling cutter
For Hole Type
Blind hole
Shank Type
Weldon shank
Number of Clamping Slots
1
Overhang
12 mm
Effective Dia/Overhang
11.5 mm/12 mm
Number of Teeth
1

Description

Application: - For parallel internal and external threads- other inserts and taper thread tools available on request. - For threads in through holes and blind holes. - For universal use cutting left-hand and right-hand threads. - No chip clearance problems- since only short chips are produced. - Low cutting pressure. Through-coolant: yes Insert size: 11 Number of cutting edges Z: 1 Overall length L: 70 mm ShankDs: 12 mm Clamping screw: 219923

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.