Zoro Homepage

Indexable Thread Mill, with Weldon Flat, 17mm Diameter

  • Mfr # 218000 17/22

  • Zoro # G216120322


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90 mm
Insert Size
16
Shank Dia.
16 mm
Coolant Through
Yes
Clamp Screw
279810 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218000 17/22
Zoro #
G216120322
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
90 mm
Insert Size
16
Shank Dia.
16 mm
Max. Cutting Depth
35 mm
Effective Diameter
17 mm

Details

Item
thread milling cutter
Coolant Through
Yes
Clamp Screw
279810 5
Cutting Direction
left-hand and right-hand
Number of Clamping Slots
1
Effective Dia/Overhang
17 mm/22 mm
Number of Teeth
1
For Hole Type
Blind hole
Overhang
22 mm
Shank Type
Weldon shank

Description

Application: - For parallel internal and external threads- other inserts and taper thread tools available on request. - For threads in through holes and blind holes. - For universal use cutting left-hand and right-hand threads. - No chip clearance problems- since only short chips are produced. - Low cutting pressure. Through-coolant: yes Insert size: 16 Number of cutting edges Z: 1 Overall length L: 90 mm ShankDs: 16 mm Clamping screw: 279810 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.