Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Dial Indicator, Contact Point Length: 14.5 mm, Measuring Range/Body Diameter: 0.4/40mm

  • Mfr # 436190 0,4/40

  • Zoro # G014554848


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Contact Point Length
14.5 mm
Standards
DIN 2270
Measurement Ball Diameter
2 mm
Measurement Technology
analogue
Measuring Range per Direction
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436190 0,4/40
Zoro #
G014554848
UPC #
-
Country of Origin
Czechia

Dimensions

Contact Point Length
14.5 mm
Measurement Ball Diameter
2 mm
Body Dia.
40 mm
Clamping Shank Dia. (h6)
8 mm

Details

Item
Lever dial indicator
Standards
DIN 2270
Measurement Technology
analogue
Measuring Range per Direction
0.4 mm
Packaging
sturdy box
Gauging Force
0.15 N
Pivot Range
2×110 Degrees
Scale Divisions
0.01 mm

Description

High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matte chrome-plated housing. With 1/100 reading. GARANT ruby mounted mechanism with carbide measurement ball. Particularly exact alignment of the contact point, anti-magnetic. Application: As an accurate dial bore gage for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components. Supplied with: Clamping spigot Diameter 8 mm.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.