Master Turn Boring Bar, Steel Spiral Flutes, A16Q SVUBL11, for VB 2 Inserts, Left-Hand

  • Mfr # 261129 16/11

  • Zoro # G914820531


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
ISO Number
A16Q SVUBR/L11
Application
Internal longitudinal turning
Insert Shape
35 Degrees Diamond
Setting Angle
93 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261129 16/11
Zoro #
G914820531
UPC #
-
Country of Origin
Austria

Dimensions

Size
16/11
Insert Size
11 mm
Overall Length
180 mm
Clamping Height
15 mm
Head Length
31 mm
Free Length
90 mm
Shank Dia.
16 mm
Min. Pre-Drill Diameter Dmin
20 mm
Max. Bore Dia.
3 x D

Details

ISO Number
A16Q SVUBR/L11
Application
Internal longitudinal turning
Item
Boring bar
Insert Shape
35 Degrees Diamond
Setting Angle
93 Angle
Cutting Direction
Left-Hand
Standards
DIN 8024
Shank Type
Boring bar
Coolant Through
Yes
Center Offset
11 mm
Series
GARANT Master Turn, GARANT Master

Description

GARANT Master Turn boring bar, steel spiral flutes 16/11 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q SVUBR/L11 Setting angle k: 93 degrees suitable indexable insert: VB 1103 Minimum pre-drill Diametermin: 20 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.