Master Turn Boring Bar, Steel Spiral Flutes, A20R SVUBL11, for VB 2 Inserts, Left-Hand

  • Mfr # 261129 20/11

  • Zoro # G714820496


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Min. Pre-Drill Diameter Dmin
24 mm
Insert Size
11 mm
Series
GARANT Master Turn, GARANT Master
Clamping Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261129 20/11
Zoro #
G714820496
UPC #
-
Country of Origin
Austria

Dimensions

Size
20/11
Min. Pre-Drill Diameter Dmin
24 mm
Insert Size
11 mm
Shank Dia.
20 mm
Clamping Height
18 mm
Max. Bore Dia.
3 x D
Head Length
36 mm
Free Length
100 mm
Overall Length
200 mm

Details

Cutting Direction
Left-Hand
Series
GARANT Master Turn, GARANT Master
ISO Number
A20R SVUBR/L11
Item
Boring bar
Shank Type
Boring bar
Insert Shape
35 Degrees Diamond
Standards
DIN 8024
Application
Internal longitudinal turning
Setting Angle
93 Angle
Coolant Through
Yes
Center Offset
13 mm

Description

GARANT Master Turn boring bar, steel spiral flutes 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20R SVUBR/L11 Setting angle k: 93 degrees suitable indexable insert: VB 1103 Minimum pre-drill Diametermin: 24 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.