Master Turn Boring Bar, Steel Spiral Flutes, A25R SVUBL16, for VB 3 Inserts, Left-Hand

  • Mfr # 261129 25/16

  • Zoro # G314820407


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Insert Size
16 mm
ISO Number
A25R SVUBR/L16
Min. Pre-Drill Diameter Dmin
31 mm
Standards
DIN 8024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261129 25/16
Zoro #
G314820407
UPC #
-
Country of Origin
Austria

Dimensions

Size
25/16
Insert Size
16 mm
Shank Dia.
25 mm
Min. Pre-Drill Diameter Dmin
31 mm
Head Length
40 mm
Free Length
100 mm
Overall Length
200 mm
Max. Bore Dia.
3 x D
Clamping Height
23 mm

Details

ISO Number
A25R SVUBR/L16
Standards
DIN 8024
Center Offset
17 mm
Shank Type
Boring bar
Application
Internal longitudinal turning
Coolant Through
Yes
Series
GARANT Master Turn, GARANT Master
Setting Angle
93 Angle
Cutting Direction
Left-Hand
Insert Shape
35 Degrees Diamond
Item
Boring bar

Description

GARANT Master Turn boring bar, steel spiral flutes 25/16 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SVUBR/L16 Setting angle k: 93 degrees suitable indexable insert: VB 1604 Minimum pre-drill Diametermin: 31 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.