Master Turn Boring Bar, Steel Spiral Flutes, A25R SVUCL16, for VC 3 Inserts, Left-Hand

  • Mfr # 261319 25/16

  • Zoro # G114820485


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Overall Length
200 mm
Shank Dia.
25 mm
Application
Internal longitudinal turning
Min. Pre-Drill Diameter Dmin
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261319 25/16
Zoro #
G114820485
UPC #
-
Country of Origin
Austria

Dimensions

Size
25/16
Overall Length
200 mm
Shank Dia.
25 mm
Min. Pre-Drill Diameter Dmin
31 mm
Head Length
40 mm
Free Length
100 mm
Insert Size
16 mm
Max. Bore Dia.
3 x D
Clamping Height
23 mm

Details

Cutting Direction
Left-Hand
Application
Internal longitudinal turning
Standards
DIN 8024
Coolant Through
Yes
Item
Boring bar
ISO Number
A25R SVUCR/L16
Shank Type
Boring bar
Center Offset
17 mm
Insert Shape
35 Degrees Diamond
Setting Angle
93 Angle
Series
GARANT Master, GARANT Master Turn

Description

GARANT Master Turn boring bar, steel spiral flutes 25/16 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SVUCR/L16 Setting angle k: 93 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 31 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.