Shop GARANT
See all product information
Create Account
Micro-Adjustable Boring Head, with ER32 Connection, Projection: 85 mm
- Mfr # 237548 ER40
- Zoro # G115356396
product price:
$
954.99
/ea
Free Shipping & Returns
Key Features
Overall Length
143 mm
Shank
ISO 9766
Shank Dia.
25 mm
No. of Cutting Edges
1
Overhang
87 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237548 ER40
- Zoro #
- G115356396
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 143 mm
- Shank Dia.
- 25 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Shank Length
- 56 mm
- Size (in.)
- 11/16 in
- Reach Length
- 71 mm
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- No. of Cutting Edges
- 1
- Overhang
- 87 mm
- Point Angle
- 180 Deg
- Coolant Through
- Yes
- Machining Strategy
- HPC
- Max. Adjustment Limit
- 0.25 mm
- Series
- HOLEX Pro
- Connection
- ER40
Description
With integral taper. Simple connection to ER collet chucks. Adjustment accuracy 0.002 mm on the 0. Application: Best with insert No. 237695 237698. Note: During the extraction cycle ensure cutting edge orientation ±20 Deg! Insert toolholder with adapter No. 237531, No. 237534 for extending the 0 range to 84.9 105.1 mm. Insert toolholder with adapter No. 237532, No. 237534 for extending the 0 range to 104.9 134.1 mm. Through-coolant: yes suitable indexable insert: CC..09T3 Boring range 0: 66.9 87.1 mm Reach L1: 85 mm Insert screw: 237606 size 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.