Shop GARANT
See all product information
Create Account
Micro-Adjustable Boring Head, with HW40 Connection, Projection: 75 mm
- Mfr # 237600 HW40
- Zoro # G815356399
product price:Â
$
1,178.99
/ea
Free Shipping & Returns
Key Features
Overall Length
189 mm
Shank
ISO 9766
Shank Dia.
32 mm
Max. Adjustment Limit
0.3 mm
Reach Length
107 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237600 HW40
- Zoro #
- G815356399
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Max. Adjustment Limit
- 0.3 mm
- Connection
- HW40
- No. of Cutting Edges
- 1
- Overhang
- 129 mm
- Point Angle
- 180 Deg
- Coolant Through
- Yes
- Series
- HOLEX Pro
- Machining Strategy
- HPC
Dimensions
- Overall Length
- 189 mm
- Shank Dia.
- 32 mm
- Reach Length
- 107 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Shank Length
- 60 mm
Description
Adjustment accuracy 0.002 mm on the 0 via vernier. Application: Best with insert No. 237695 237698. With arbor No. 237651 237656. Note: Insert toolholder 237604 2 for extending the 0 range from 64.9 to 81.1. Through-coolant: yes suitable indexable insert: CC..0602.. Boring range 0: 50.9 67.1 mm Reach L1: 75 mm Insert screw: 237606 size 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.