
Power Tang Square Tangential Shoulder Mill, Close Pitch, with Weldon Flat, 32mm Diameter, 5 Inserts
Mfr # 215954 32/5
Zoro # G016121017
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219868 2 (8IP; 1.2 Nm)
Overall Length
105 mm
Shank Dia.
32 mm
Cutting Angle
90°
Series
Power Tang
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215954 32/5
Zoro #
G016121017
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Length
105 mm
Shank Dia.
32 mm
Cutting Dia.
32 mm
Shank Size
32
Max. Cutting Depth
8 mm
Details
Insert Screw
219868 2 (8IP; 1.2 Nm)
Cutting Angle
90°
Series
Power Tang
Item
End / face mill
Coolant Through
Yes
Shank Type
Weldon Shank
Dia/No. of Cutting Edges
32 mm/5
Milling Application
Corner milling
Tool Exchange
PowerCard
Number of Teeth
5
Overhang
30 mm
Description
Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Cutting edgeDC: 32 mm Number of cutting edges Z: 5 maximum cutting depth ap max: 8 mm Overhang L1: 30 mm Overall length Ltot: 105 mm ShankDs h6: 32 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.