Zoro Homepage

Power Tang Square Tangential Shoulder Mill, with Bore, 80mm Diameter, 7 Effective Inserts

  • Mfr # 215122 80/7

  • Zoro # G616121035


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Series
Power Tang
Cutting Dia.
80 mm
Insert Screw
219882 (15IP; 3.0 Nm)
Overall Length
50 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215122 80/7
Zoro #
G616121035
UPC #
-
Country of Origin
Sweden

Dimensions

Cutting Dia.
80 mm
Overall Length
50 mm
Max. Cutting Depth
12 mm
Free length
50 mm
Mounting Bore Dia.
27 mm

Details

Series
Power Tang
Insert Screw
219882 (15IP; 3.0 Nm)
Item
End / face mill
Cutting Angle
90°
Effective Dia/Overhang
80 mm/7 mm
Shank Type
with bore
Milling Application
Corner milling
Coolant Through
Yes
Tool Exchange
PowerCard
Number of Teeth
7

Description

Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard maximum cutting depth ap max: 12 mm Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: LO.. 130708 Pack of insert screws: 219882 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.