Zoro Homepage

Power Tang Square Tangential Shoulder Mill, with Threaded Shank, 25mm Diameter, 2 Effective Teeth

  • Mfr # 215974 25/2

  • Zoro # G016120935


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Overall Length
45 mm
Insert Screw
219868 2 (8IP; 1.2 Nm)
Cutting Dia.
25 mm
Series
Power Tang
Cutting Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215974 25/2
Zoro #
G016120935
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
45 mm
Cutting Dia.
25 mm
Shank Size
M12
Diameter 1
12.5 mm
Max. Cutting Depth
32 mm
Diameter 2
23 mm

Details

Item
End / face mill
Insert Screw
219868 2 (8IP; 1.2 Nm)
Series
Power Tang
Cutting Angle
90
Shank Type
With Threaded Shank
Number of Indexable Inserts
8
Dia/Effective Teeth
25 mm/2
Number of Effective Inserts
2
Coolant Through
Yes
Milling Application
Corner milling
Mounting Thread
M12
Tool Exchange
PowerCard
Overhang
45 mm

Description

GARANT Power Tang 90 deg. tangential high-performance shoulder mill 25/2 mmNumber of effective inserts Zeff: 2 Number of indexable inserts: 8 maximum cutting depth ap max: 32 mm Overall length Ltot: 45 mmD1 h6: 12.5 mmD2: 23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.