Precision Boring Set, with SK40 Connection, Boring Range: 9.75 mm - 88.1 mm
- Mfr # 237586 SK40
- Zoro # G115380162
product price:Â
$
3,776.99
/ea
Free Shipping & Returns
Key Features
Overall Length
112 mm
Diameter
25 mm
Manufacturer Series
HOLEX Pro
Coolant Through
Yes
Connection
SK40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237586 SK40
- Zoro #
- G115380162
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 112 mm
- Diameter
- 25 mm
- Shank Length
- 56 mm
- Reach Length
- 39 mm
- Size
- 18.5
- Depth Limit (Indexable Drill)
- 2 x D
Details
- Item
- Indexable Drill
- Manufacturer Series
- HOLEX Pro
- Coolant Through
- Yes
- Connection
- SK40
- Shank Type
- ISO 9766
- Overhang
- 56 mm
- No. of Cutting Edges
- 1
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
- Max. Adjustment Limit
- 0.25 mm
Description
With fine boring head No. 237591, boring bars and accessories in a case. Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the 0. 0 adjustment with minimum backlash. For 0 9.75 88.1 mm Application: For boring bars with shank 0 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602... Supplied with: 1 spindle nose: No. 237591 SK40 1 each boring bar max. boring length: No. 237630 0 9.75 15.1 mm 30 mm, No. 237632 0 14.75 20.1 mm 51 mm, No. 237634 0 19.75 25.1 mm 72 mm, No. 237636 0 24.75 30.1 mm 82 mm. 1 each boring bar max. boring length: No. 237640 0 29.75 48.1 mm 85 mm, No. 237642 0 47.75 88.1 mm 85 mm. 1 insert toolholder for the bridge: No. 237564 06 1 insert: No. 260052 size CU7010 CCMT 060204 Spare part: Insert screw No. 219830. Recommendation: Best with indexable inserts No. 237695 and No. 237696. Through-coolant: yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.