Zoro Homepage

Softcut HSI Milling Cutter, Close Pitch, with Bore, 50mm Diameter, 5 Inserts

  • Mfr # 214857 50/5

  • Zoro # G316121137


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Series
Softcut®
Overall Length
40 mm
Insert Screw
219833 (15IP; 3.0 Nm)
Cutting Angle
90°
Number of Teeth
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214857 50/5
Zoro #
G316121137
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
50 mm
Mounting Bore Dia.
22 mm
Max. Cutting Depth
10 mm
Free length
40 mm

Details

Series
Softcut®
Item
End / face mill
Insert Screw
219833 (15IP; 3.0 Nm)
Cutting Angle
90°
Number of Teeth
5
Shank Type
with bore
Milling Application
End milling
Dia/No. of Cutting Edges
50 mm/5
Coolant Through
Yes
Tool Exchange
PowerCard

Description

Version: Individual tool geometry ensures very smooth cutting. Exceptionally sturdy insert design for best feed rates. Indexable inserts are secured by special screws with high shear resistance. Application: For outstanding surface quality. Burr-free milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. For ae > 0.5xD- reduce ap max to 6 mm. For exact 90 deg. corners- select ap = 8 mm. To use all 4 cutters- the insert must always be turned in the direction shown anticlockwise. Tool exchange: PowerCard maximum cutting depth ap max: 10 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: SO.. 1205.. Pack of insert screws: 219833 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.