
Softcut HSI Milling Cutter, Wide Pitch, with Bore, 63mm Diameter, 4 Inserts
Mfr # 214855 63/4
Zoro # G516121197
product price: $523.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219833 (15IP; 3.0 Nm)
Cutting Angle
90°
Overall Length
40 mm
Number of Teeth
4
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214855 63/4
Zoro #
G516121197
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
63 mm
Max. Cutting Depth
10 mm
Mounting Bore Dia.
22 mm
Free length
40 mm
Details
Insert Screw
219833 (15IP; 3.0 Nm)
Cutting Angle
90°
Number of Teeth
4
Series
Softcut®
Item
End / face mill
Dia/No. of Cutting Edges
63 mm/4
Milling Application
End milling
Coolant Through
Yes
Tool Exchange
PowerCard
Shank Type
with bore
Description
Version: Individual tool geometry ensures very smooth cutting. Exceptionally sturdy insert design for best feed rates. Indexable inserts are secured by special screws with high shear resistance. Application: For outstanding surface quality. Burr-free milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. For exact 90 deg. corners- select ap = 8 mm. To use all 4 cutting edges- the insert must always be turned in the direction shown anticlockwise. Tool exchange: PowerCard maximum cutting depth ap max: 10 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: SO.. 1205.. Pack of insert screws: 219833 15IP- 3.0 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.