Zoro Homepage

Softcut Shoulder Mill, with Bore, 40mm Diameter, 3 Inserts

  • Mfr # 215160 40/3

  • Zoro # G216121213


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Series
Softcut®
Cutting Angle
90°
Insert Screw
219808 (15IP; 3.8 Nm)
Cutting Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215160 40/3
Zoro #
G216121213
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
40 mm
Ramping Length for αmax
31.95 mm
Mounting Bore Dia.
16 mm
Free length
40 mm
Diameter 3
34 mm

Details

Series
Softcut®
Item
End / face mill
Cutting Angle
90°
Insert Screw
219808 (15IP; 3.8 Nm)
Tool Exchange
PowerCard
Shank Type
with bore
Circular Interpolation Milling - Dmin
74 mm
Circular interpolation milling ap
1 mm
Machining Strategy
MTC
Circular Interpolation Milling - Dmax
78 mm
Coolant Through
Yes
Fz Helix
0.5
Dia/No. of Cutting Edges
40 mm/3
Number of Teeth
3
Ramping Angle
0.9°
Axial Rake Angle
11°

Description

Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For corner milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning / milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 74 mm Circular interpolation millingDmax: 78 mm Circular interpolation milling ap: 1 mm Ramping angle max: 0.9 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.