
Softcut Shoulder Mill, with Bore, 63mm Diameter, 6 Inserts
Mfr # 215160 63/6
Zoro # G416121266
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219808 (15IP; 3.8 Nm)
Overall Length
50 mm
Cutting Dia.
63 mm
Cutting Angle
90°
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215160 63/6
Zoro #
G416121266
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
50 mm
Cutting Dia.
63 mm
Free length
50 mm
Diameter 3
57 mm
Mounting Bore Dia.
27 mm
Ramping Length for αmax
54.95 mm
Details
Insert Screw
219808 (15IP; 3.8 Nm)
Item
End / face mill
Cutting Angle
90°
Series
Softcut®
Fz Helix
0.5
Axial Rake Angle
11°
Circular Interpolation Milling - Dmax
124 mm
Circular Interpolation Milling - Dmin
120 mm
Shank Type
with bore
Coolant Through
Yes
Ramping Angle
0.52°
Tool Exchange
PowerCard
Number of Teeth
6
Circular interpolation milling ap
0.8 mm
Machining Strategy
MTC
Dia/No. of Cutting Edges
63 mm/6
Description
Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For corner milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning / milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 120 mm Circular interpolation millingDmax: 124 mm Circular interpolation milling ap: 0.8 mm Ramping angle max: 0.52 degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.