Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Shoulder Mill, with Bore, 80mm Diameter, 7 Inserts

  • Mfr # 215160 80/7

  • Zoro # G116121160


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Insert Screw
219808 (15IP; 3.8 Nm)
Cutting Angle
90°
Series
Softcut®
Cutting Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215160 80/7
Zoro #
G116121160
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
80 mm
Mounting Bore Dia.
27 mm
Ramping Length for αmax
71.95 mm
Diameter 3
74 mm
Free length
50 mm

Details

Insert Screw
219808 (15IP; 3.8 Nm)
Cutting Angle
90°
Series
Softcut®
Item
End / face mill
Number of Teeth
7
Circular Interpolation Milling - Dmax
158 mm
Circular interpolation milling ap
0.8 mm
Shank Type
with bore
Axial Rake Angle
11°
Tool Exchange
PowerCard
Fz Helix
0.5
Circular Interpolation Milling - Dmin
154 mm
Ramping Angle
0.4°
Coolant Through
Yes
Dia/No. of Cutting Edges
80 mm/7
Machining Strategy
MTC

Description

Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For corner milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning / milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 154 mm Circular interpolation millingDmax: 158 mm Circular interpolation milling ap: 0.8 mm Ramping angle max: 0.4 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.