Zoro Homepage

Softcut Shoulder Mill, with Weldon Flat, 40mm Diameter, 4 Inserts

  • Mfr # 215155 40/4

  • Zoro # G316121120


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
32 mm
Cutting Angle
90°
Insert Screw
219808 (15IP; 3.8 Nm)
Cutting Dia.
40 mm
Overall Length
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215155 40/4
Zoro #
G316121120
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
32 mm
Cutting Dia.
40 mm
Overall Length
115 mm
Ramping Length for αmax
31.95 mm
Diameter 3
34 mm

Details

Cutting Angle
90°
Insert Screw
219808 (15IP; 3.8 Nm)
Series
Softcut®
Item
End / face mill
Circular interpolation milling ap
1 mm
Axial Rake Angle
11°
Dia/No. of Cutting Edges
40 mm/4
Shank Type
Weldon shank
Overhang
55 mm
Machining Strategy
MTC
Ramping Angle
0.9°
Number of Teeth
4
Circular Interpolation Milling - Dmin
74 mm
Coolant Through
Yes
Fz Helix
0.5
Circular Interpolation Milling - Dmax
78 mm
Tool Exchange
PowerCard

Description

Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For face milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning/milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Cutting edgeDC: 40 mm Number of cutting edges Z: 4 Overhang L1: 55 mm Overall length Ltot: 115 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 74 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.