
Square Plunge Milling Cutter, with Threaded Shank, for VCG. Inserts, 42mm Diameter, 3 Inserts
Mfr # 211813 42/3
Zoro # G816121422
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
93°
Insert Screw
219800 (20IP; 5.7 Nm)
Overall Length
47 mm
Number of Teeth
3
Cutting Dia.
42 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211813 42/3
Zoro #
G816121422
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
47 mm
Cutting Dia.
42 mm
Diameter 3
36 mm
Diameter 2
29 mm
Ramping Length for αmax
32.34 mm
Diameter 1
17 mm
Details
Cutting Angle
93°
Insert Screw
219800 (20IP; 5.7 Nm)
Number of Teeth
3
Item
Plunge mill
Fz Helix
0.8
Machining Strategy
MTC
Coolant Through
Yes
Overhang
47 mm
Ramping Angle
5.3°
Dia/No. of Cutting Edges
42 mm/3
Shank Type
with threaded shank
Circular Interpolation Milling - Dmax
82 mm
Tool Exchange
PowerCard
Mounting Thread
M16
Circular Interpolation Milling - Dmin
78 mm
Circular interpolation milling ap
8 mm
Axial Rake Angle
0°
Description
Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Can be extended as required using the threaded connection. Application: To prevent chips jamming- especially when milling deep pockets. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCardD3: 36 mmD1 h6: 17 mmD2: 29 mm Overall length Ltot: 47 mm Mounting thread M: M16 Circular interpolation millingDmin: 78 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.