
Square Shoulder Mill, with Bore, 80mm Diameter, 10 Inserts
Mfr # 215850 80/10
Zoro # G216121404
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
90°
Overall Length
50 mm
Cutting Dia.
80 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Ramping Length for αmax
74.85 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215850 80/10
Zoro #
G216121404
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
50 mm
Cutting Dia.
80 mm
Ramping Length for αmax
74.85 mm
Diameter 3
77 mm
Free length
50 mm
Mounting Bore Dia.
27 mm
Details
Cutting Angle
90°
Item
End / face mill
Insert Screw
219814 (8IP; 1.2 Nm)
Circular Interpolation Milling - Dmin
157 mm
Tool Exchange
PowerCard
Number of Teeth
10
Coolant Through
Yes
Shank Type
with bore
Dia/No. of Cutting Edges
80 mm/10
Ramping Angle
0.19°
Axial Rake Angle
3°
Fz Helix
0.5
Circular Interpolation Milling - Dmax
158 mm
Description
Version: With bore for screw fixing. Application: Universal application in all materials. - Angle and slot milling- milling pockets- circular milling- bore milling- peripheral milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. - Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use e.g. with copper paste. Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 157 mm Circular interpolation millingDmax: 158 mm Ramping angle max: 0.19 degrees Ramping length L for max: 74.85 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.