Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A0810H SDUCR07, for DC 2 Inserts, Right-Hand

  • Mfr # 260342 0810/07

  • Zoro # G114820386


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Size
0810/07
Setting Angle
93 Angle
Min. Pre-Drill Diameter Dmin
12.5 mm
Max. Bore Dia.
3 x D
Center Offset
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260342 0810/07
Zoro #
G114820386
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0810/07
Min. Pre-Drill Diameter Dmin
12.5 mm
Max. Bore Dia.
3 x D
Neck Width
7 mm
Clamping Height
9 mm
Usable Depth
4.4 mm
Shank Dia.
10 mm
Overall Length
100 mm
Head Length
22.5 mm
Insert Size
7 mm

Details

Setting Angle
93 Angle
Item
Boring bar
Center Offset
6.5 mm
ISO Number
A0810H SDUCR/L07
Coolant Through
Yes
Application
Internal longitudinal turning
Insert Shape
55 Degrees Diamond
Shank Type
Boring bar
Cutting Direction
Right-Hand

Description

Boring bar steel 0810/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: A0810H SDUCR/L07 Setting angle k: 93 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 12.5 mm Center offset L3: 6.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.