Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A10K SDQCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260341 10/07

  • Zoro # G514820559


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Max. Bore Dia.
3 x D
Overhang
30 mm
Insert Shape
55 Degrees Diamond
Cutting Width
11.5 mm
Free Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260341 10/07
Zoro #
G514820559
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
3 x D
Cutting Width
11.5 mm
Free Length
35 mm
Overall Length
125 mm
Clamping Height
9 mm
Insert Size
7 mm
Size
10/07
Min. Pre-Drill Diameter Dmin
14 mm
Shank Dia.
10 mm

Details

Overhang
30 mm
Insert Shape
55 Degrees Diamond
Application
Internal longitudinal turning
Standards
DIN 8024
Item
Boring bar
Center Offset
7 mm
Setting Angle
107.5 Angle
Cutting Direction
Left-Hand
Shank Type
Boring bar
ISO Number
A10K SDQCR/L07
Coolant Through
Yes

Description

Boring bar, steel 10/07 mmStandard: DIN 8024 Shank Diameters: 10 mm ISO code toolholder: A10K SDQCR/L07 Setting angle k: 107.5 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 14 mm Center offset L3: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.