Steel Boring Bar, A12L SVOCL07, for VC 07 Inserts, Left-Hand

  • Mfr # 261379 12/07

  • Zoro # G014820769


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Size
12/07
ISO Number
A12L SVOCR/L07
Shank Dia.
12 mm
Center Offset
6.5 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261379 12/07
Zoro #
G014820769
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
12/07
Shank Dia.
12 mm
Clamping Height
11 mm
Insert Size
7 mm
Free Length
70 mm
Overall Length
140 mm
Max. Bore Dia.
3 x D
Head Length
24 mm
Min. Pre-Drill Diameter Dmin
13 mm

Details

ISO Number
A12L SVOCR/L07
Center Offset
6.5 mm
Coolant Through
Yes
Cutting Direction
Left-Hand
Insert Shape
35 Degrees Diamond
Item
Boring bar
Setting Angle
140 Angle
Application
Internal longitudinal turning
Shank Type
Boring bar

Description

Boring bar, steel 12/07 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A12L SVOCR/L07 Setting angle k: 140 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 6.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.