Steel Boring Bar, A20Q PWLNR/L06, for WN 3 Inserts, Right-Hand

  • Mfr # 251942 20/06

  • Zoro # G414820666


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right-Hand
Insert Shape
Trigon
Setting Angle
95 Degrees
Center Offset
13 mm
Insert Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251942 20/06
Zoro #
G414820666
UPC #
-
Country of Origin
Italy

Dimensions

Insert Size
6 mm
Clamping Height
19 mm
Size
20/06 mm
Free length
80 mm
Overall Length
180 mm
Shank Dia.
20 mm

Details

Cutting Direction
Right-Hand
Insert Shape
Trigon
Setting Angle
95 Degrees
Center Offset
13 mm
Standard
DIN 8024
Inscribed Circle
3/8 in
Application
Internal longitudinal turning
Left/Right Hand
Right-Hand
Type
Boring bar

Description

Boring bar, steel 20/06 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20Q PWLNR/L06 Setting angle k: 95 degrees suitable indexable insert: WN.. 0604.. Minimum pre-drill Diametermin: 25 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.