Steel Boring Bar, A20R SVUCR11, for VC 2 Inserts, Right-Hand

  • Mfr # 261348 20/11

  • Zoro # G614820572


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Shank Dia.
20 mm
Shank Type
Boring bar
ISO Number
A20R SVUCR/L11
Max. Bore Dia.
3 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261348 20/11
Zoro #
G614820572
UPC #
-
Country of Origin
Austria

Dimensions

Size
20/11
Shank Dia.
20 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
25 mm
Free Length
80 mm
Clamping Height
18 mm
Head Length
20.5 mm
Overall Length
200 mm
Insert Size
11 mm

Details

Shank Type
Boring bar
ISO Number
A20R SVUCR/L11
Setting Angle
93 Angle
Item
Boring bar
Standards
DIN 8024
Application
Internal longitudinal turning
Coolant Through
Yes
Center Offset
13 mm
Insert Shape
35 Degrees Diamond
Cutting Direction
Right-Hand
Insert Assignment
left-hand and neutral

Description

Boring bar steel 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20R SVUCR/L11 Setting angle k: 93 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 25 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.