Steel Boring Bar, A32S MVZNR/L 16, for VN 3 Inserts, Right-Hand

  • Mfr # 251728 32/16

  • Zoro # G714820373


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Center Offset
30 mm
Left/Right Hand
Right-Hand
Inscribed Circle
3/8 in
Cutting Direction
Right-Hand
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251728 32/16
Zoro #
G714820373
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
32 mm
Size
32/16 mm
Clamping Height
31 mm
Overall Length
250 mm
Free length
125 mm
Insert Size
16 mm

Details

Center Offset
30 mm
Left/Right Hand
Right-Hand
Inscribed Circle
3/8 in
Cutting Direction
Right-Hand
Type
Boring bar
Setting Angle
95 Degrees
Application
Internal longitudinal turning
Insert Shape
Diamond

Description

Boring bar, steel 32/16 mmStandard: Works standard Shank Diameters: 32 mm ISO code toolholder: A32S MVZNR/L 16 Setting angle k: 95 degrees suitable indexable insert: VN.. 1604.. Minimum pre-drill Diametermin: 48 mm Center offset L3: 30 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.