Steel Boring Bar, A32U PCKNR/L12, for CN 4 Inserts, Left-Hand

  • Mfr # 250043 32/12

  • Zoro # G514820658


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Application
Internal longitudinal turning
Overall Length
350 mm
Inscribed Circle
1/2 in
Type
Boring bar
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250043 32/12
Zoro #
G514820658
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
350 mm
Shank Dia.
32 mm
Size
32/12 mm
Clamping Height
31 mm
Insert Size
12 mm
Free length
230 mm

Details

Application
Internal longitudinal turning
Inscribed Circle
1/2 in
Type
Boring bar
Insert Shape
Diamond
Setting Angle
75 Degrees
Center Offset
22 mm
Cutting Direction
Left-Hand
Left/Right Hand
Right-Hand

Description

Boring bar, steel 32/12 mmStandard: Works standard Shank Diameters: 32 mm ISO code toolholder: A32U PCKNR/L12 Setting angle k: 75 degrees suitable indexable insert: CN.. 1204.. Minimum pre-drill Diametermin: 40 mm Center offset L3: 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.