Steel Boring Bar, A40T PCLNR/L12, for CN 4 Inserts, Right-Hand

  • Mfr # 250036 40/12

  • Zoro # G514820450


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Application
Internal longitudinal turning
Setting Angle
95 Degrees
Size
40/12 mm
Type
Boring bar
Center Offset
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250036 40/12
Zoro #
G514820450
UPC #
-
Country of Origin
Italy

Dimensions

Size
40/12 mm
Shank Dia.
40 mm
Overall Length
300 mm
Insert Size
12 mm
Clamping Height
38.5 mm
Free length
150 mm

Details

Application
Internal longitudinal turning
Setting Angle
95 Degrees
Type
Boring bar
Center Offset
27 mm
Cutting Direction
Right-Hand
Inscribed Circle
1/2 in
Standard
DIN 8024
Insert Shape
Diamond
Left/Right Hand
Right-Hand

Description

PCLNR 95 Deg boring bars for indexable inserts CN.. Through-coolant: yes Standard: DIN 8024 Shank Diameters: 40 mm ISO code toolholder: A40T PCLNR/L12 Setting angle k: 95 degrees suitable indexable insert: CN.. 1204.. Minimum pre-drill Diametermin: 50 mm Center offset L3: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.