Steel Boring Bar, A40T PTFNR/L 22, for TN 4 Inserts, Right-Hand

  • Mfr # 251416 40/22

  • Zoro # G814820570


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Size
40/22 mm
Insert Shape
Triangle
Left/Right Hand
Right-Hand
Cutting Direction
Right-Hand
Standard
DIN 8024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251416 40/22
Zoro #
G814820570
UPC #
-
Country of Origin
Italy

Dimensions

Size
40/22 mm
Clamping Height
38.5 mm
Free length
160 mm
Insert Size
22 mm
Shank Dia.
40 mm
Overall Length
300 mm

Details

Insert Shape
Triangle
Left/Right Hand
Right-Hand
Cutting Direction
Right-Hand
Standard
DIN 8024
Center Offset
27 mm
Application
Internal longitudinal turning
Inscribed Circle
1/2 in
Type
Boring bar
Setting Angle
90 Degrees

Description

Boring bar, steel 40/22 mmStandard: DIN 8024 Shank Diameters: 40 mm ISO code toolholder: A40T PTFNR/L 22 Setting angle k: 90 degrees suitable indexable insert: TN.. 2204.. Minimum pre-drill Diametermin: 50 mm Center offset L3: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.