Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Insert for Internal/External Threads, 55 Degree, 14TPI

  • Mfr # 218022 14

  • Zoro # G116121504


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Insert Size
16 mm
Grade
HB7720
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Thread Pitch
1.814 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218022 14
Zoro #
G116121504
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16 mm

Details

Grade
HB7720
Item
Cutter insert for milling
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Thread Pitch
1.814 mm
Full Profile
Yes
Correction Factor
2.5
Teeth per Inch
14
Thread profile
Full profile
Flank Angle
55°
Number of Teeth
8
Thread per Inch
14

Description

Version: Sturdy inserts. Two usable edges. - Wide range of applications thanks to universal chip breaker geometry. - High repetition accuracy. Application: For internal and external threads 55 deg. to standard BS 84: 1956- DIN 259- ISO 228/1:1982. Tolerance medium- class A. Feed fz in INOX < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.