
TwinCut 45 Degree Face Mill, Wide Pitch, with Bore, 50mm Diameter, 3 Inserts
Mfr # 213410 50/3
Zoro # G116121528
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
50 mm
Cutting Angle
45°
Insert Screw
219898 (15IP; 3.8 Nm)
Shim
219897
Series
TwinCut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213410 50/3
Zoro #
G116121528
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
50 mm
Mounting Bore Dia.
22 mm
Details
Cutting Angle
45°
Insert Screw
219898 (15IP; 3.8 Nm)
Shim
219897
Item
Face mill
Series
TwinCut
Number of Teeth
3
Clamp Screw for Shim
219899
Dia/No. of Cutting Edges
50 mm/3
Overhang
38.3 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Shank Type
with bore
Description
Version: From160 mm for arbors to DIN 2079- with 4 additional attachment holes and without internal cooling. Application: With double-sided 8-edge inserts ON.U or 4-edge inserts SN.U. Spare part: Shim No. 219897 for use with both types of indexable insert. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Do not mix different types of insert ON.U and SN.U. Tool exchange: PowerCard Number of cutting edges Z: 3 maximum externalDmax for ON.U inserts: 61.8 mm maximum externalDmax for SN.U inserts: 65.2 mm Overall length Ltot for SN.U inserts: 40 mm Overall length Ltot for ON.U inserts: 38.3 mm Mounting bore : 22 mm suitable indexable insert: SN.U
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.