Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TwinCut 45 Degree Face Mill, Wide Pitch, with Bore, 63mm Diameter, 4 Inserts

  • Mfr # 213410 63/4

  • Zoro # G816121514


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219898 (15IP; 3.8 Nm)
Cutting Dia.
63 mm
Series
TwinCut
Cutting Angle
45°
Shim
219897
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213410 63/4
Zoro #
G816121514
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
63 mm
Mounting Bore Dia.
22 mm

Details

Insert Screw
219898 (15IP; 3.8 Nm)
Item
Face mill
Series
TwinCut
Cutting Angle
45°
Shim
219897
Dia/No. of Cutting Edges
63 mm/4
Coolant Through
Yes
Tool Exchange
PowerCard
Overhang
38.3 mm
Shank Type
with bore
Number of Teeth
4
Clamp Screw for Shim
219899

Description

Version: From160 mm for arbors to DIN 2079- with 4 additional attachment holes and without internal cooling. Application: With double-sided 8-edge inserts ON.U or 4-edge inserts SN.U. Spare part: Shim No. 219897 for use with both types of indexable insert. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Do not mix different types of insert ON.U and SN.U. Tool exchange: PowerCard Number of cutting edges Z: 4 maximum externalDmax for ON.U inserts: 74.8 mm maximum externalDmax for SN.U inserts: 78.2 mm Overall length Ltot for SN.U inserts: 40 mm Overall length Ltot for ON.U inserts: 38.3 mm Mounting bore : 22 mm suitable indexable insert: SN.U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.